Z742684
BeadBug™ 6 microtube homogenizer
AC/DC input 230 V AC, UK plug
About This Item
Recommended Products
description
Holds 6 x 2 mL or 2 x 5 mL tubes
manufacturer/tradename
Benchmark Scientific D1036-E-UK
parameter
speed (4.0-7.0) (m/s)
technique(s)
PCR: suitable
W × L × D
8.6 in. (22 cm) × 14 in. (35.5 cm) × 8 in. (20.5 cm)
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Many different sample types, from cells in culture to organ tissues and bone can be homogenized in the BeadBug 6, most within 45 seconds. Programming the unit is very simple - just set the speed, time, number of cycles and pause
between cycles, then press start. For convenience, the last programmed parameters remain in memory for repeated runs.
Cycle times can be set between 1 and 90 seconds with pauses between cycles up to 90 seconds in 1 second increments. A maximun of 10 cycles can be set per program.
Sealed tubes prevent cross contamination in the BeadBug 6. Samples are simply loaded into the tubes along with the beads and placed in the unit for processing. After homogenization, tubes are spun briefly in a centrifuge, and
the lysate removed with a pipette.
Designed to fit the needs of medium throughput laboratories, the BeadBug 6 can simultaneously process up to six samples in 2.0ml tubes. With optional adapters, the unit will also accept two 5.0ml tubes. A full range of bead materials and sizes are available in both prefilled tubes and in bulk to meet all your sample processing needs.
Features and Benefits
Process up to 6 samples simultaneously
For all sample types, from soft tissue to bone
Accepts 2.0ml or 5.0ml tubes
Full range of bead materials and sizes are available
Legal Information
related product
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service