Skip to Content
Merck
All Photos(1)

Key Documents

Z740460

Isohelix Spin+Collect devices

pkg of 150 ea (5 per bag)

Sign Into View Organizational & Contract Pricing

Select a Size

150 EA
$77.60

$77.60

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
150 EA
$77.60

About This Item

UNSPSC Code:
41104916
NACRES:
NB.22

$77.60

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

sterility

non-sterile

packaging

pkg of 150 ea (5 per bag)

manufacturer/tradename

Isohelix SC/ST-150

tube size

1.5 mL

working volume

1.5 mL

Looking for similar products? Visit Product Comparison Guide

General description

Spin+Collect is a novel sample recovery device to increase sample yields from swabs and other materials. The Isohelix Spin+Collect firmly grips the swab or other material whilst exposing maximal surface area for the first step of elution or lysis of the sample. A 1.5 mL microfuge tube is then fitted as a cap and inverted for centrifugation and final release of any sample trapped in the matrix.

Features:
  • Yields increase over 25%
  • Recovers sample deeply embedded in the matrix
  • Requires a single centrifuge step
  • Disposable, sterile and packaged aseptically
  • Tested for Human DNA contamination

Additional info:
Qty 100 x Spin+Collect devices packed 5 per bag with 100 x 1.5 mL matched tubes.
Qty 150 x Spin+Collect devices packed 5 per bag.

Legal Information

Spin+Collect is a trademark of Cell Projects Ltd.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service