Skip to Content
Merck
All Photos(1)

Key Documents

Z707678

TPP® tissue culture dishes

dish capacity ~40 mL

Synonym(s):

culture dishes, disposable petri dishes, plastic petri dishes

Sign Into View Organizational & Contract Pricing

Select a Size

840 EA
$952.00

$952.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
840 EA
$952.00

About This Item

UNSPSC Code:
41121812
NACRES:
NB.14

$952.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

polystyrene
round

sterility

sterile; γ-irradiated

feature

lid

packaging

case of 840 ea (60 x packs of 14)

manufacturer/tradename

TPP 93060

dish capacity

~40 mL

dish diam. × H

60 mm × 15 mm

surface area

22.1 cm2

binding type

Tissue Culture (TC)-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

Innovative features and outstanding cell growth properties make the TPP tissue culture dishes the ideal choice for adherent cell culture in research and industry. These optically clear, high-grade polystyrene tissue culture dishes are tissue culture treated only on the base of the dish with a non-treated ring surrounding the growing surface to prevent cell attachment on the edge. A serrated ring around the bottom culture dish makes pick-up and handling of the dishes safe and easy, while also minimizing the risk of dropping dishes due to lid/base disassembly.

A special stacking ring, with spaces for a numeric scale (12, 3, 6, 9) set on the periphery, allows for safe and stable stacking of these tissue culture dishes. The numeric scale serves to ease locating areas of examination while the spaces they create in the stacking ring reduce condensation between stacked dishes and prevent the tissue culture dishes from sticking together.

Two marking areas, located on the top dish wall (yellow) and the bottom dish wall (frosted), act as a reference for top/bottom alignment and orientation. There are also six special stops built into the lid which facilitate optimal gas exchange during incubation.

Features:
  • Every batch tested for cell growth characteristics
  • Outstanding flatness and optical clarity for microscopic examination
  • Unique serrated edge on bottom dish makes handling safe and easy
  • Double writing surface
  • Numeric scale in lid divides viewing area into quadrants to aid in examination
  • Dishes are packaged in easy "peel-off" wrapping
  • Guaranteed sterile by gamma irradiation

Legal Information

TPP is a registered trademark of TPP Techno Plastic Products AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service