Skip to Content
Merck
All Photos(1)

Key Documents

Z657859

Hettich® centrifuge buckets

for ROTINA 38/38R and UNIVERSAL 320/320R, bucket/carrier for rotors 1494 and 1724

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$290.00

$290.00


Estimated to ship onMay 28, 2025



Select a Size

Change View
1 EA
$290.00

About This Item

UNSPSC Code:
41103910
NACRES:
NB.22

$290.00


Estimated to ship onMay 28, 2025


feature

Holds 1 x 50 mL tubes
Holds 12 x 1.1 - 7 mL tubes
Holds 2 x 25 mL tubes
Holds 30 x 0.4 mL tubes
Holds 5 x 4 - 10 mL tubes
Holds 6 x 9 - 15 mL tubes
Holds 9 x 1.5 - 2 mL tubes

manufacturer/tradename

Hettich 1427

availability

available only in EU
not available in USA and Canada

technique(s)

centrifugation: suitable

compatibility

for use with rotors 1494 (Z731773) and 1724 (Z657840)

Looking for similar products? Visit Product Comparison Guide

General description

  • compatible with rotors 1494 (Z731773) and 1724 (Z657840)

Legal Information

Hettich is a registered trademark of Andreas Hettich GmbH & Co. KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service