Z627763
BRAND® HandyStep® electronic
AC/DC input 230 V AC, 50 Hz, EuroPlug
About This Item
Recommended Products
feature
electronic
single-channel
packaging
pack of 1 ea
manufacturer/tradename
BRAND 705000
volume measuring range
1μL-50mL
volume
50 mL
Looking for similar products? Visit Product Comparison Guide
General description
- Will accept most dispenser tips on the market
- Continuously variable volume setting from 1 μL to 50 mL
The HandyStep electronic saves time and prevents error through automatic tip size recognition of the PD-Tips, which have the size encoded in their pistons. After inserting the tip, the size is automatically recognized and displayed, making it easy to select the volume to be dispensed.
The HandyStep electronic provides three different functions: Dispensing, Automatic Dispensing, and Pipetting. In the automatic mode the instrument uses its learn function to calculate the average time interval between your first three dispensing steps, and automatically continues to work at this rhythm. The instrument offers three different, independently adjustable aspirating and dispensing speeds for optimal accuracy with different liquids.
The replaceable nickel metal hydride battery pack can be charged either in the instrument or independently. Every instrument is serial numbered and shipped with individual test certificate.
Includes sample pack of new encoded PD-Tips and manual.
Features and Benefits
- Simple: Touchscreen operation like a smartphone
- Easy: automatic tip ejection
- Efficient: compatible with tips from other manufacturers
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service