Skip to Content
Merck
All Photos(2)

Key Documents

Z617571

Greiner multiwell plate sealers

VIEWseal sealing film, pressure sensitive adhesive, transparent, double-perforated sides

Synonym(s):

multiwell plate sealing films, sealing films, sealing tape

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
$500.00

$500.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
100 EA
$500.00

About This Item

UNSPSC Code:
41122410
NACRES:
NB.22

$500.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

polyolefin
polyolefin film

sterility

non-sterile

packaging

case of 100
pack of 100

manufacturer/tradename

Greiner 676070

W × L

7.94 cm × 14.13 cm

color

clear

suitability

suitable for (PCR applications)

Looking for similar products? Visit Product Comparison Guide

General description

Greiner microplate sealers are RNase free, DNase free and nonpyrogenic. They feature a temperature tolerance range of -70 °C up to 110 °C.
Highly transparent foil for precise optical measurements
  • Temperature resistant from -80 °C to 110 °C
  • Recommended for PCR applications

Material:
Foil: Polyolefine
Glue: Silicone Adhesive
Liner: Polyester

Legal Information

VIEWseal is a trademark of Greiner Bio-One GmbH

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service