Skip to Content
Merck
All Photos(2)

Key Documents

Z369675

Sigma-Aldrich

ThermalSeal® films, classic

non-sterile, ThermalSeal® film, non-sterile, polypropylene, 100 pack

Synonym(s):

DNA amplification plate seal, multiplate sealing film

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
$208.00

$208.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
100 EA
$208.00

About This Item

UNSPSC Code:
41122410
NACRES:
NB.22

$208.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

polypropylene film

sterility

non-sterile

feature

piercable: no

packaging

pack of 100 ea

technique(s)

PCR: suitable

L

137.8 mm

W × L

7.94 cm × 13.78 cm

W

79.4 mm

application(s)

agriculture

Looking for similar products? Visit Product Comparison Guide

General description

A 50 μm heat-resistant polypropylene sealing film with a 25 μm layer of acrylic adhesive designed for thermal cycling applications. Each sealing film measures 79.4 x 137.8 mm and offers sufficient sealing area for all PCR plates. Length between the perforations with end tabs removed is 123.1 mm. ThermalSeal sealing films are not pierceable. For applications where piercing with pipet tips or robotic probes is required for product recovery, use AlumaSeal® sealing films. For real-time PCR applications where maximum optical clarity is required, use ThermalSeal RT sealing films.

Features and Benefits

  • heat resistant, recommended for temperatures from -40 °C to +120 °C
  • easier to apply than aluminum foils, no tendence to roll back
  • certified DNase-, RNase-, and nucleic-acid-free

Application

ThermalSeal® films, classic has been used for the covering of 96-well polypropylene microtitre plates to test urinary iodine.[1]

Legal Information

AlumaSeal is a registered trademark of Excel Scientific, Inc.
ThermalSeal is a registered trademark of Excel Scientific, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

A robust method for testing urinary iodine using a microtitre robotic system.
Mina A, et al.
Journal of Trace Elements in Medicine and Biology, 25, 213-217 (2011)

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service