Skip to Content
Merck
All Photos(1)

Key Documents

CLS6575

Corning® universal optical sealing tape

polyolefin film, non-sterile, case of 100 ea

Synonym(s):

microplate sealing film, multiwell plate sealing film, optical sealing film, sealing film

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
$447.00

$447.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
100 EA
$447.00

About This Item

UNSPSC Code:
41122410
NACRES:
NB.24

$447.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

polyolefin film

grade

optical grade

sterility

non-sterile

packaging

case of 100 ea

manufacturer/tradename

Corning 6575

W × L

3.06 in. × 5.56 in.
7.8 cm × 14.1 cm

suitability

suitable for (for protein crystallization, PCR and qPCR applications)

General description

Corning® Universal Optical Sealing Tape

The universal optical sealing tape can be used to provide a strong seal with the Corning 96 well protein crystallization plate as well as other microplates. This tape is pressure-sensitive; pressure-sensitive tape ensures tight sealing to minimize evaporation and enables oil-free operation when used with PCR thermal cyclers with heated lids.

Key features of the sealing tape:
  • High optical quality for microscope observation of protein crystals; protein crystallization
  • High optical quality allows use for detection coupled with PCR systems such as quantitative real time PCR (qPCR)
  • Minimal evaporation of protein well content
  • Minimal cross-well contamination
  • Temp. range. –70°C to +100°C
  • Compatible with aqueous solutions and organic solvents
  • Sealing tape are not autoclavable

Legal Information

Corning is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service