Skip to Content
Merck
All Photos(1)

Key Documents

Z366226

Sigma-Aldrich

Laser Tough-Tags

white, size 1.28 in. × 0.5 in.

Synonym(s):

solvent resistant labels, temperature resistant labels

Sign Into View Organizational & Contract Pricing

Select a Size

25 X 85 EA
$202.00

$202.00


Estimated to ship onApril 01, 2025



Select a Size

Change View
25 X 85 EA
$202.00

About This Item

UNSPSC Code:
55121611
NACRES:
NB.35

$202.00


Estimated to ship onApril 01, 2025


material

polyester
white

packaging

pack of 2,125 ea (85 labels per sheet)

manufacturer/tradename

Diversified Biotech TTLW-2016

size

1.28 in. × 0.5 in.

Looking for similar products? Visit Product Comparison Guide

General description

Ideal for 1.5 mL tubes
Tough-Tags are chemically inert labels that strongly adhere to microtubes, test tubes, storage boxes and other microscope slides. They are temperature resistant from 121°C to –40°C and withstand autoclaving, boiling water baths, freezer temperatures, organic solvents and caustic agents. For best adhesion it is recommended that siliconized surfaces be avoided.Tough-Tags are perfect for accurately identifying important samples stored in tubes, microplates or boxes that will be autoclaved or stored in moderate freezer temperatures.

Legal Information

Tough-Tags is a trademark of Diversified Biotech

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service