The Labeling Tape contains a repositionable, clean removable adhesive system that leaves no residue.
Z768294
Labeling tape
white, W × L 3/4 in. × 500 in.
Synonym(s):
label tape, white tape
Select a Size
$32.70
Select a Size
About This Item
$32.70
Recommended Products
material
white
packaging
pkg of 1 roll
manufacturer/tradename
Diversified Biotech LBTP-1000
W × L
3/4 in. × 500 in.
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
- Strong, durable, oil & abrasion resistant, waterproof, and non-staining
- Great for general identification and color coding
- Temperature Range: -23°C to +121°C
- Accepts marking using pen, pencil, or permanent marker
- Stick to most surfaces including glass, plastic, and metal
- Repositionable, clean removable adhesive system which leaves no residue
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
-
Is the labeling tape made by Diversified Biotech repositionable without leaving residue on the glass?
1 answer-
Helpful?
-
-
Hello, I would like to ask if these labels are suitable for -20C box labeling? Thank you. Veronika
1 answer-
The suitable temperature range for product Z768294 is -23°C to +121°C.
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service