Skip to Content
Merck
All Photos(1)

Key Documents

Z363375

Sigma-Aldrich

Scienceware® stainless steel spreaders

Spreader segment 25 mm L

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$28.70

$28.70

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1 EA
$28.70

About This Item

UNSPSC Code:
41161502
NACRES:
NB.22

$28.70

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art F37736-0009

Looking for similar products? Visit Product Comparison Guide

General description

Both sizes are 8 in (20 cm) long, constructed of 3/16 in. (5 mm) stainless steel rod. Lifetime service: unbreakable, autoclavable and chemically sterilizable.
Optimal for 90 mm dishes

Application

For inoculating petri dishes

Legal Information

Scienceware is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Slide 1 of 1

1 of 1

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service