Skip to Content
Merck
All Photos(1)

Key Documents

Z334081

BRAND® cryovial racks, PP

blue

Sign Into View Organizational & Contract Pricing

Select a Size

5 EA
$304.00

$304.00


Estimated to ship onMay 26, 2025



Select a Size

Change View
5 EA
$304.00

About This Item

UNSPSC Code:
41122806
NACRES:
NB.35

$304.00


Estimated to ship onMay 26, 2025


material

blue
polypropylene

feature

positions 6 × 14

manufacturer/tradename

BRAND 4341001
BRAND

technique(s)

cryopreservation: suitable

L × W × H

265 mm × 126 mm × 38 mm

diam.

13 mm

Looking for similar products? Visit Product Comparison Guide

General description

Racks for cryo vials are stackable, with alphanumerical positions. Racks are made of PP (filled PP, density 1.2 g/cm3), will not float in waterbath. Operating temperature: -20 to 90 °C. Autoclavable at 121 °C. Sturdy construction racks are supplied in two-pieces for convenient and permanent assembly. Available in four different colors.

Other Notes

BR4341001 (India)

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service