Z331775
BRAND® dropping pipettes
capacity 1.8 mL, with integrated pipetting bulb
Select a Size
$173.00
Select a Size
About This Item
$173.00
Recommended Products
material
PE-LD
sterility
non-sterile
feature
graduations: no
graduations
with integrated pipetting bulb
packaging
pack of 250
pkg of 250
manufacturer/tradename
BRAND 125400
L
98 mm
capacity
1.8 mL
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service