Skip to Content
Merck
All Photos(1)

Key Documents

Z327107

Sigma-Aldrich

BRAND® BLAUBRAND® volumetric flask, glass stopper, amber glass

volume 1000 mL, accuracy: 0.4 mL

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$356.00

$356.00


Estimated to ship onMay 26, 2025



Select a Size

Change View
1 EA
$356.00

About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

$356.00


Estimated to ship onMay 26, 2025


material

borosilicate glass 3.3 flask

Joint

joint ST/NS neck24/29

feature

class A DE-M, DIN EN ISO 1042. Calibrated to contain (TC, In).

packaging

pack of 1 ea

manufacturer/tradename

BRAND 37453

volume measuring range

1000 mL, accuracy: 0.4 mL

capacity

1,000 mL

Looking for similar products? Visit Product Comparison Guide

General description

Volumetric flasks according to DIN EN ISO 1042, Class A, conformity certified. Made from Boro 3.3, calibrated to contain (TC, IN). Supplied with a interchangeable amber glass stopper. Marks and inscriptions in high contrast white enamel.

All BLAUBRAND® volumetric flasks are supplied with a batch number and an accompanying batch certificate in the original packaging.

Other Notes

BR37453 (India)

Legal Information

BLAUBRAND is a registered trademark of BRAND GMBH + CO KG
BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service