Z325805
BRAND® BLAUBRAND® graduated pipette, calibrated to deliver (TD, EX)
type 1 (zero on top), capacity 1 mL , with 0.01 subdivisions
Select a Size
$127.00
Estimated to ship onJune 02, 2025
Select a Size
About This Item
$127.00
Estimated to ship onJune 02, 2025
Recommended Products
material
AR-Glas®
Agency
according to DIN 12 697
feature
class AS
graduation
subdivision 0.01 mL
partial delivery
packaging
pack of 12
manufacturer/tradename
BRAND 27722
measuring range
accuracy: 0.01 mL
capacity
1 mL , with 0.01 subdivisions
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Protocols
This page contains detailed information on working with and handling pipettes and pipetting aids.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service