Z325791
BRAND® BLAUBRAND® graduated pipette, calibrated to deliver (TD, EX)
type 1 (zero on top), capacity 0.5 mL , with 0.01 subdivisions
About This Item
Recommended Products
material
AR-Glas®
Agency
according to DIN 12 697
feature
class AS
graduation
subdivision 0.01 mL
partial delivery
packaging
pack of 12
manufacturer/tradename
BRAND 27721
measuring range
accuracy: 0.01 mL
capacity
0.5 mL , with 0.01 subdivisions
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Other Notes
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Protocols
This page contains detailed information on working with and handling pipettes and pipetting aids.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service