Skip to Content
Merck
All Photos(1)

Key Documents

Z324159

BRAND® SILBERBRAND ETERNA measuring cylinder

volume 10 mL

Sign Into View Organizational & Contract Pricing

Select a Size

2 EA
$34.20

$34.20

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
2 EA
$34.20

About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

$34.20

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

borosilicate glass 3.3

feature

subdivision 0.2 mL

manufacturer/tradename

BRAND

volume measuring range

10 mL

H

140 mm

Looking for similar products? Visit Product Comparison Guide

General description

Measuring cylinder, tall form. Class B, to DIN EN ISO 4788. Short graduation marks. Made from DURAN®, calibrated to contain (TC, In). With spout and hexagonal glass base. Graduations and inscriptions in ETERNA amber diffusion stain, particularly resistant to aggressive cleaning methods.

Other Notes

BR31908 (India)

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG
DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service