Skip to Content
Merck
All Photos(1)

Key Documents

SLW3285-25

Pyrex® Measuring cylinder, class B, squat form, heavy duty rim, blue graduations

25 mL

Synonym(s):

Pyrex, SciLabware 3285-250

Sign Into View Organizational & Contract Pricing

Select a Size

2 EA
$151.00

$151.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
2 EA
$151.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

$151.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

blue graduation
borosilicate glass

feature

graduations 1.0 mL
heavy duty rim
squat form

manufacturer/tradename

3285-25
SciLabware

H

125 mm

capacity

25 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • Complies with ISO 4788
  • Squat height - more stable
  • Heavy duty construction for increased mechanical strength and longer life:
  • Heavily beaded rim and spout
  • More convenient to use in confined spaces - e.g. fume cupboards
  • Graduations in blue enamel
  • Manufactured from Pyrex borosilicate glass

Features and Benefits

  • Complies with ISO 4788
  • Manufactured from borosilicate glass 3.3
  • Calibrated to Class B tolerances
  • Squat height - more stable
  • Heavy duty construction for increased mechanical strength and longer life: -Heavily beaded rim and spout
  • More convenient to use in confined spaces - e.g. fume cupboards
  • Graduations in blue enamel

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service