Skip to Content
Merck
All Photos(1)

Key Documents

Z323977

BRAND® reservoir bottle for automatic burettes

capacity 2 L, amber borosilicate glass 3.3

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$337.00

$337.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1 EA
$337.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

$337.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

amber borosilicate glass 3.3
round bottle

Joint

joint 29/32 standard ground joint
joint ST/NS neck29/32

feature

without cap

packaging

pack of 1 ea

manufacturer/tradename

BRAND 23320

capacity

2 L

diam. × H

160 mm × 200 mm

Looking for similar products? Visit Product Comparison Guide

General description

DURAN® spare reservoir bottles for automatic burettes.

Other Notes

BR23320 (India)

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG
DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service