Skip to Content
Merck
All Photos(1)

Key Documents

WPB01403WA

Whirl-Pak® Stand-Up Thio-Bag®, Waste Water Sampling Bag

300 mL capacity

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
$102.00

$102.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
100 EA
$102.00

About This Item

UNSPSC Code:
24111500
NACRES:
NB.35

$102.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

sterility

sterile

packaging

pkg of 100 ea

manufacturer/tradename

Nasco B01403WA

parameter

-346-180 °F temp. range (-210 to 82 °C)

W × L × thickness

11.5 cm × 23 cm × 0.076 mm

capacity

300 mL
300 mL capacity

Looking for similar products? Visit Product Comparison Guide

General description

A special gusset on the bottom of the bag flattens out when water is put in the bag, allowing it to stand up completely by itself. No rack or other holder is needed to keep the bag upright. Forget washing and sterilizing glass bottles and disposing of expensive vials. Sterile and unbreakable, these bags will save time and money whether working in the lab or in the field. Each bag contains active sodium thiosulfate to neutralize chlorine in the sample.

Capacity is measured in fluid ounces when the bag is closed and tab is folded over three times. Volume and dimensions are approximate; bags should not be used at temperatures above 180° F (82° C). Bags can be frozen to any temperature, even liquid nitrogen, temperatures down to -346°F (-210°C) - careful handling required after freezing. All bags are sterilized after manufacturing.

Legal Information

Thio-Bag is a registered trademark of The Aristotle Corporation
Whirl-pak is a registered trademark of The Aristotle Corporation

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service