The weight of the box is 3.25lb (1.47kg). The package dimensions are 9 x 7 x 7 in (22.86 x 17.78 x 17.78cm).
WPB01364WA
Whirl-Pak® Stand-Up Bag
118 mL capacity(4 oz)
Synonym(s):
sample collection bag, sampling bag, standup sampling bag
Select a Size
$124.00
Select a Size
About This Item
$124.00
Recommended Products
sterility
sterile
packaging
pkg of 500 ea
manufacturer/tradename
B01364WA (Nasco)
parameter
-346-180 °F temp. range (-210 to 82 °C)
W × L × thickness
7.5 cm × 18.5 cm × 0.064 mm
capacity
118 mL × 4 oz
118 mL capacity(4 oz)
Looking for similar products? Visit Product Comparison Guide
General description
The white, write-on strip makes sample identification easier and more convenient. It′s easy to write on this white strip using an ordinary ballpoint pen, pencil, or felt-tip marker. The paper-like finish virtually eliminates ink smearing, and provides a surface that will accept a variety of writing instruments.
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
-
Can you let me know the size and weight of a box of 500 4-oz whirlpaks?
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service