Skip to Content
Merck
All Photos(1)

Key Documents

W1001

Sigma-Aldrich

Aluminum weighing boats

W × L × D 7 mm × 22 mm × 7 mm

Synonym(s):

Aluminum Weighing Dishes, Weighing Boats

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
$365.00

$365.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
100 EA
$365.00

About This Item

UNSPSC Code:
41121812
NACRES:
NB.71

$365.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

aluminum
rectangular

packaging

pack of 1000 ea

manufacturer/tradename

Sigma-Aldrich

W × L × D

7 mm × 22 mm × 7 mm

dish L × W

22 mm × 7 mm

weight

~130 mgeach

Looking for similar products? Visit Product Comparison Guide

General description

Ideal for electrobalance weighing and combustion analysis. Boats are rectangular with flat bottom and tweezer-grip tab for easy handling.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service