Skip to Content
Merck
All Photos(1)

Key Documents

V6755

Supelco

Liquid scintillation vials, plastic

volume 20 mL, cap size 24 mm , polyethylene without liner, vial size 27 mm × 61 mm , with cap, pkg of 1000 ea

Synonym(s):

Liquid radiation detection vials, plastic

Sign Into View Organizational & Contract Pricing

Select a Size

1000 EA
$550.00

$550.00

PRICE WITHOUT NATIONAL TAXES

Estimated to ship onJune 02, 2025


Request a Bulk Order

Select a Size

Change View
1000 EA
$550.00

About This Item

UNSPSC Code:
12000000
NACRES:
SB.32

$550.00

PRICE WITHOUT NATIONAL TAXES

Estimated to ship onJune 02, 2025


Request a Bulk Order

material

high-density polyethylene vial

feature

closure type screw top vial
screw caps packed separately

packaging

pkg of 1000 ea

cap size

24 mm , polyethylene without liner

vial size

27 mm × 61 mm , with cap

volume

20 mL

fitting

22-400 thread

Looking for similar products? Visit Product Comparison Guide

General description

Polyethylene with light-weight walls for increased counting efficiency.
Vials and caps are packed in separate plastic bags.

related product

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service