Skip to Content
Merck
All Photos(1)

Key Documents

Z253081

Supelco

Liquid scintillation vials

volume 20 mL, clear glass vial, vials only, O.D. × H 28 mm × 57.5 mm, thread for 22-400, pkg of 500 ea

Synonym(s):

Scintillation Counting Vials

Sign Into View Organizational & Contract Pricing

Select a Size

500 EA
$382.00

$382.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
500 EA
$382.00

About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

$382.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

Request a Bulk Order

material

clear glass vial

feature

closure type screw top vial

packaging

pkg of 500 ea

O.D. × H

28 mm × 57.5 mm

volume

20 mL

fitting

thread for 22-400

General description

Autoclavable, easy to maintain. A vial is used to store or as a closure type,in order to prevent contamination.

Application

  • The advantage of black caps for liquid scintillation vials: This research, published in Analytical Biochemistry, discusses the benefits of using black caps for liquid scintillation vials in analytical chemistry. The study by Painter and Gezing highlights that black caps significantly reduce background noise and enhance the accuracy of scintillation counting, making them ideal for precise radioactive sample analysis in biochemical research. (Painter & Gezing, 1974).

related product

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service