Skip to Content
Merck
All Photos(1)

Key Documents

TMO4114-0045

Nalgene® vented sterile caps for Erlenmeyer flasks

500/2000 mL flasks, polypropylene, high-density polyethylene, capacity 45 L, pore size 0.2 μm, case of 4 ea, case of 12 ea

Synonym(s):

vented closure, vented single use closure

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
$128.00

$128.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1 EACH
$128.00

About This Item

UNSPSC Code:
41121804
NACRES:
NB.13

$128.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

high-density polyethylene
polypropylene

feature

vented

packaging

case of 12 ea
case of 4 ea

manufacturer/tradename

Nalgene 4114-0045

capacity

45 L

pore size

0.2 μm pore size

Looking for similar products? Visit Product Comparison Guide

General description

Ensure a sterile gas exchange for shaker and suspension cell culture by using Thermo Scientific Nalgene Vented HDPE Closures for Sterile Single Use Erlenmeyer Flasks.

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

  1. Bonjour, Est-il possible d'avoir un aperçu du bouchon ? Je suis a la recherche de bouchons ventilés en plastique souple pour adapter sur des erlenmeyer jusque 2L pour de la fermentation bactérienne.

    1 answer
    1. Please see the image below to review this product.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service