Skip to Content
Merck
All Photos(1)

Key Documents

T2318

Greiner centrifuge tubes

centrifuge tube, 50 mL, 30 x 115 mm, conical (V) bottom, w/ graduations, I.D. field

Synonym(s):

centrifuge tubes, culture tubes, plastic centrifuge tube, plastic culture tube, Greiner centrifuge tubes

Sign Into View Organizational & Contract Pricing

Select a Size

500 EA
$1,070.00

$1,070.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
500 EA
$1,070.00

About This Item

UNSPSC Code:
41121703
NACRES:
NB.11

$1,070.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

cap
conical bottom tube
polypropylene tube

Agency

suitable for ASTM® 7968
suitable for ASTM® 7979
suitable for DIN 38407-42
suitable for EPA 1621
suitable for EPA 1633
suitable for EPA 8327
suitable for EPA ACB B21-02
suitable for EPA ACB B23-05b
suitable for GB 5009.253-2016
suitable for ISO/CEN 15968-2010

reg. compliance

suitable for FDA C-010.02

sterility

sterile

feature

RCF 3,200 × g
graduations, ID field

packaging

pack of 25
case of 500

manufacturer/tradename

Greiner 227261

capacity

50 mL

diam. × L

30 mm × 115 mm

color

blue cap
colorless tube

application(s)

PFAS testing

Looking for similar products? Visit Product Comparison Guide

General description

Greiner centrifuge tubes
High quality, crystal-clear polypropylene centrifuge tubes. Centrifuge tubes can be safely centrifuged to approximately 3,200 × g (50 mL size) and 3,500 × g (15 mL size) depending on the specific gravity of the solution being centrifuged and the type of rotor.
In biology, centrifugation is a process to separate and purify mixtures of biological particles in a liquid medium using centrifugal force. Centrifuge tubes are used to hold the biological medium.

Application

Greiner centrifuge tube has been used in viability testing during organ weaving. It was also used for performing viability test of the transfected cells in the cell culture wells.[1]

Legal Information

ASTM is a registered trademark of American Society for Testing and Materials

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Albert R Liberski et al.
Macromolecular bioscience, 11(11), 1491-1498 (2011-09-15)
The concept of "organ weaving" is presented, a fabrication technique that can be an attractive option for the development of artificial tissues and organs. "Living threads" are created by immersing threads that are soaked in a CaCl(2) solution into a

Articles

Complete workflow for cannabis flower pesticide testing using LC-MS/MS and GC-MS/MS ensures product safety.

Related Content

FAS, or 'forever chemicals,' persist in the environment and pose risks to human health. Discover our environmental monitoring tools for PFAS quantification, aiding researchers, regulators, and labs in testing for PFAS.

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service