Skip to Content
Merck
All Photos(1)

Key Documents

T1543

Nalgene® centrifuge tubes, Oak Ridge Style 3118

nominal capacity 10 mL

Synonym(s):

High-Speed ​​Centrifuge Tubes, Nalgene tubes

Sign Into View Organizational & Contract Pricing

Select a Size

10 EA
$220.00

$220.00


Estimated to ship onApril 08, 2025



Select a Size

Change View
10 EA
$220.00

About This Item

UNSPSC Code:
41121703
eCl@ss:
32119210
NACRES:
NB.11

$220.00


Estimated to ship onApril 08, 2025


material

polypropylene screw closure
round bottom tube
screw top cap
transparent polycarbonate

sterility

non-sterile

feature

RCF 50,000 × g

packaging

pack of 10

manufacturer/tradename

Nalgene® 3118-0010

nominal capacity

10 mL

Looking for similar products? Visit Product Comparison Guide

General description

“Nalgene” Oak Ridge high-speed polycarbonate centrifuge tubes offer exceptional mechanical strength, allowing for a wide range of applications. The transparent design of these tubes enables easy visual inspection of their contents.

Features and Benefits

  • Can withstand temperatures ranging from -135°C to +135°C (-211°F to +275°F).
  • Designed with a round bottom to fit high-speed rotors.
  • Suitable for use in both refrigerated and non-refrigerated centrifuges.
  • Includes polypropylene linerless closures, which are easy to clean and provide leakproof protection under normal conditions up to 10,000 x g.
  • The tubes are autoclavable.

Other Notes

  • Repeated autoclaving of polycarbonate centrifuge tubes may shorten their lifespan.
  • At least 80% of the total capacity must be filled to ensure proper performance.

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service