Skip to Content
Merck
All Photos(1)

Documents

SYNS371207

Synthware Glass syringe

borosilicate glass 3.3, capacity 50 mL

Synonym(s):

Synthware S371207, glass sample syringe

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

material

borosilicate glass 3.3

packaging

pack of 1 ea

manufacturer/tradename

Kemtech S371207

capacity

50 mL

Looking for similar products? Visit Product Comparison Guide

General description

Glass Syringe (For Lab Use Only), Capacity: 50mL

Application

kemetch; synthware; SYRINGE

Features and Benefits

Organic Chemistry

Legal Information

Synthware is a trademark of Kemtech America Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service