Unfortunately, the variation is diameter for these glass syringes is not determined. The available dimensions are listed below.
Outer Diameter, piston: 11.73 mm
Syringe Cylinder: 14.64 mm
Syringe Body: 89.95 mm
Full Length: 105.15 mm
Z314544
FORTUNA® Optima glass syringes with interchangeable components
capacity 5 mL, Luer lock tip style
Synonym(s):
Interchangeable Syringes, Optima Glass Syringes
Select a Size
$27.80
Select a Size
About This Item
$27.80
Recommended Products
material
borosilicate glass
feature
autoclavable
graduated 0.2 mL
manufacturer/tradename
Fortuna Graf
capacity
5 mL
Looking for similar products? Visit Product Comparison Guide
General description
- Interchangeable barrels and plungers
- Flanges flat on two sides to prevent syringe rolling
- Colored ring on plunger ends for easy volume measurement
- Conformity certified by H mark
Glass Luer - standard Luer hub
Luer lock - metal Luer lock tip on glass syringe, easy twist locks Luer needle onto syringe
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
-
What is internal diameter variation in glass tube of FORTUNA® Optima glass syringes with interchangeable components?
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service