Skip to Content
Merck
All Photos(1)

Key Documents

M1061

Greiner MasterBlock® 96 deepwell storage plates

conical bottom clear polypropylene wells, non-sterile, maximum volume 2.42 mL

Synonym(s):

96 deepwell plates, 96 multiwell plates, 96 well microplates, 96 well microtiter plates

Sign Into View Organizational & Contract Pricing

Select a Size

50 EA
$1,250.00

$1,250.00


Estimated to ship onApril 16, 2025



Select a Size

Change View
50 EA
$1,250.00

About This Item

UNSPSC Code:
41122107
NACRES:
NB.22
material:
clear polypropylene
conical bottom clear polypropylene wells
maximum volume:
2.42 mL
size:
96 wells
well volume:
2.42 mL
working volume:
2.3 mL
sterility:
non-sterile
binding type:
non-treated surface
feature:
lid: no

$1,250.00


Estimated to ship onApril 16, 2025


material

clear polypropylene
conical bottom clear polypropylene wells

sterility

non-sterile

feature

lid: no

packaging

pack of 1 ea

manufacturer/tradename

Greiner 780280

maximum volume

2.42 mL

size

96 wells

well volume

2.42 mL

working volume

2.3 mL

binding type

non-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

Multiwell plates from Greiner. Standard microplate footprint. Excellent optical properties. DNAse /RNAse free. Non-pyrogenic by LAL method to <0.06 EU/mL. Appropriate for applications requiring increased chemical resistance or heat stability, e.g. liquid storage or compound libraries in drug screening.

Legal Information

MASTERBLOCK is a registered trademark of Greiner Bio-One GmbH

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service