Skip to Content
Merck
All Photos(1)

Key Documents

M0437

Greiner CELLSTAR® 96 well plates

flat bottom white polystyrene wells (with micro-clear bottom)

Synonym(s):

96 multiwell plates, 96 well culture plates, 96 well microplates, 96 well microtiter plates, 96 well plates

Sign Into View Organizational & Contract Pricing

Select a Size

32 EA
$813.00

$813.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
32 EA
$813.00

About This Item

UNSPSC Code:
41122107
NACRES:
NB.22
material:
flat bottom white polystyrene wells (with micro-clear bottom)
white polystyrene
size:
96 wells
sterility:
sterile
binding type:
Tissue Culture (TC)-treated surface
feature:
lid
skirt (F-bottom)

$813.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

flat bottom white polystyrene wells (with micro-clear bottom)
white polystyrene

sterility

sterile

feature

lid
skirt (F-bottom)

packaging

case of 32

manufacturer/tradename

Greiner 655098

maximum volume

392 μL

size

96 wells

working volume

340 μL

binding type

Tissue Culture (TC)-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

CELLSTAR® 96W Microplate, well working volume 25-340 μL; total well volume 392 μL; growth area 0.34 cm(2).
Tissue culture treated for optimal cell attachment. Non-pyrogenic by LAL method to <0.06 EU/mL.

Other Notes

96 well flat (F) μClear® bottom; cell binding microplate, chimney style, with lid with condensation rings, alphanumeric well coding, length: 127.76 mm; width: 85.48 mm; curvature approx. 200 um.

Suitability

White plates minimize cross talk in luminescence procedures. Suitable for cell work. Clear bottoms allow for monitoring thru the plate bottom. Free of detectable DNase/RNase, human DNA and pyrogens.

Legal Information

μClear is a registered trademark of Greiner Bio-One GmbH
CELLSTAR is a registered trademark of Greiner Bio-One GmbH

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

  1. Tienes un documento con todas las dimensiones importantes de un plate?

    1 answer
    1. Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service