Skip to Content
Merck
All Photos(1)

Key Documents

M3061

Greiner 96 well plates, polystyrene

flat bottom clear polystyrene wells, sterile

Synonym(s):

96 multiwell plates, 96 well microplates, 96 well microtiter plates, 96 well plates

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
$479.00

$479.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
100 EA
$479.00

About This Item

UNSPSC Code:
41122107
NACRES:
NB.22
material:
clear polystyrene
flat bottom clear polystyrene wells
size:
96 wells
sterility:
sterile
binding type:
non-treated surface
feature:
lid: no
skirt (F-bottom)

$479.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

clear polystyrene
flat bottom clear polystyrene wells

sterility

sterile

feature

lid: no
skirt (F-bottom)

packaging

case of 100

manufacturer/tradename

Greiner 655161

maximum volume

382 μL

size

96 wells

working volume

340 μL

binding type

non-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

96W Microplate, well working volume 25-340 μL; total well volume 382 μL; growth area 0.34 cm(2).
Greiner multiwell plates are available in the standard multiwell plate footprint and offer excellent optical properties. These plates are DNAse/RNAse free and non-pyrogenic as deteremined by LAL method (< 0.06 EU/mL). Appropriate for general purposes, such as optical measurements, photography, and microscopy, due to the high transparency of polystyrene plates.

Other Notes

96 well flat (F) solid bottom; without lid, alphanumeric well coding, length: 127.76 mm; width: 85.48 mm; curvature approx. 200 um.

Suitability

Standard plate. Suitable for cell work. Free of detectable DNase/RNase, human DNA and pyrogens.

Legal Information


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service