Skip to Content
Merck
All Photos(1)

Key Documents

L8394

Sigma-Aldrich

Sigma label tape

white

Synonym(s):

Labeling tape, Sigma tape

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$32.20
5 EA
$124.00

$32.20

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1 EA
$32.20
5 EA
$124.00

About This Item

UNSPSC Code:
55121611
NACRES:
NB.35

$32.20

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

white

packaging

pkg of 1 roll

manufacturer/tradename

Sigma-Aldrich

W

3/4 in. (1.91 cm)

core size

3 in. (7.62 cm)

roll size

2160 in. (55 m)

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

All purpose, self-adhesive tape can be written on with pen, pencil or permanent marker. Temperatures from -23°C to +121°C will not affect tape.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service