Skip to Content
Merck
All Photos(1)

Key Documents

HS4429

Centrifuge Tube

tube capacity 50 mL, black, conical bottom, pack of 500 ea (Bulk Wrap), sterile

Synonym(s):

Centrifuge Container

Sign Into View Organizational & Contract Pricing

Select a Size

500 EACH
$532.00

$532.00

PRICE WITHOUT NATIONAL TAXES

Estimated to ship onJune 02, 2025



Select a Size

Change View
500 EACH
$532.00

About This Item

UNSPSC Code:
41121703
NACRES:
NB.11

$532.00

PRICE WITHOUT NATIONAL TAXES

Estimated to ship onJune 02, 2025


material

black
conical bottom

sterility

sterile

feature

cap external thread

packaging

pack of 500 ea (Bulk Wrap)

manufacturer/tradename

Heathrow Scientific HS4429

parameter

9,400 × g max. RCF

cap diam.

34.9 mm

tube capacity

50 mL

tube diam.

29 mm

suitability

suitable for (Centrifugation, vortexing, )

Looking for similar products? Visit Product Comparison Guide

General description

The Conical Centrifuge Tubes are sterile with lot-to-lot traceability and easy tear packaging.

Features and Benefits

  • Conical Tube Volume- 50 mL
  • Lot-to-lot traceability with easy tear packaging
  • Writing area and flat polyethylene lids for easy labelling
  • Imprinted graduations
  • Bulk wrap Sterile
  • Autoclavable

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service