Skip to Content
Merck
All Photos(1)

Key Documents

HS20631B

Sigma-Aldrich

Vacuum Bulb Without Tubing

capacity 85 mL, black

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
$30.90

$30.90

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1 EACH
$30.90

About This Item

UNSPSC Code:
41121800
NACRES:
NB.51

$30.90

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

black
natural rubber

packaging

pack of 1 ea

manufacturer/tradename

Heathrow Scientific HS20631B

L × O.D. × diam.

137 mm (5.4 in.) × 53 mm (2.1 in.) × 7.4 mm (0.3 in.), (hold diam.)

capacity

85 mL

General description

The vacuum/pressure bulb is ideal for gas sampling or for pumping gas through apparatus.

Features and Benefits

  • Ideal for gas sampling or for pumping gas through apparatus
  • Constructed of natural rubber
  • 85 mL volume, 0.3 in hole dia. (7.4 mm hole dia.)
  • Two rubber valves with PVC connections (tubing not supplied)

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service