Skip to Content
Merck
All Photos(1)

Documents

P5731

Sigma-Aldrich

Petri dishes, polystyrene

size 100 mm × 15 mm

Synonym(s):

petri dish, petri plate, petri plates

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121812
NACRES:
NB.13

material

circles
polystyrene

sterility

sterile; γ-irradiated

feature

disposable
lid

beveled stacking rings recommended foruse with automated plate filling and streaking systems


Optically clear with consistently flat bottoms

packaging

pack of 500 ea

dish capacity

~115 mL

dish diam.

100 mm

size


100 mm × 15 mm

binding type

non-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

Designed for easy one hand opening and closing, edges of tops and bottoms are squared off to provide a firm sure grip. Flare and length of lid skirt allows lid to be removed and replaced easily. Dishes have three venting ribs on the underside of the lid to prevent condensation build up.

  • Standard slippable petri dish
  • Clear top and bottom viewing surfaces
  • Disposable (single use) polystyrene petri dish for general microbiological use
  • Molded from medical-grade virgin polystyrene
  • Optically clear
  • Radiation sterilized
  • Contents sterile if sleeve is unopened
  • Ventilation ribs allow for free air circulation and reduce condensation during incubation
  • Flared lid skirt and squared corners for easy one-hand operation, especially with gloves

Please note: Due to these dishes being constructed of polystyrene (not glass) the walls of the dish may be thinner; this results in a size difference in the outer diameter of approx 10 mm.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service