Skip to Content
Merck
All Photos(2)

Key Documents

HS15979A

Tall Slide Box

to hold, 100 slide(s), blue

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
$44.60

$44.60

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1 EACH
$44.60

About This Item

UNSPSC Code:
41122800
NACRES:
NB.16

$44.60

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

acrylonitrile-butadiene-styrene (ABS)
blue

feature

to hold 100 slide(s)

packaging

pack of HS15979A

manufacturer/tradename

Heathrow Scientific HS15979A

L × W × H

208 mm × 175 mm × 60 mm

General description

The Premium Microscope Slide Box is perfect for storage or transportation of standard size slides.

Features and Benefits

  • Durable ABS plastic
  • Designed to securely store slides in grooved slots
  • Additional space for larger 3 x 2 in slides
  • Box is lined with cork
  • Nickle Clasp hinge
  • Molded feet enable secure stacking for easy transport and storage
  • Both the lining and the slots are numbered to correspond to the slide inventory sheet
  • Stay organized with a molded labeling area with “Project” and “Date”
  • Box dims: 8.2 in L x 6.9 in W x 2.4 in H (20.8 cm L x 17.5 cm W x 6 cm H)

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service