Skip to Content
Merck
All Photos(2)

Key Documents

GBL645402

Grace Bio-Labs CoverWell incubation chambers

chamber volume 200 μL, diam. × thickness 22 mm × 0.2 mm

Synonym(s):

leak proof chamber, leak proof enclosure, microscope stick on chamber, reusable press to seal chamber

Sign Into View Organizational & Contract Pricing

Select a Size

25 EA
$295.00

$295.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
25 EA
$295.00

About This Item

UNSPSC Code:
41122600
NACRES:
NB.22

$295.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

red
silicone

sterility

non-sterile

packaging

pack of 25 ea

manufacturer/tradename

Grace Bio-Labs 645402

chamber volume

200 μL

diam. × thickness

22 mm × 0.2 mm

wells

1

Looking for similar products? Visit Product Comparison Guide

General description

CoverWell incubation reusable chambers - exceptionally secure seals during incubations

  • Eliminate precipitate deposits on specimens by incubating slides and specimens upside down during enzymatic color precipitation reaction.
  • Provides an exceptionally secure seal during submerged water bath and/or high temperature incubations.
  • RNase and DNase free.
  • Hydrophobic.
  • Adheres to wet or dry surfaces.
  • Reusable.

Legal Information

CoverWell is a trademark of Grace Bio-Labs, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service