Skip to Content
Merck
All Photos(1)

Key Documents

Z257397

Spirit-filled low-temperature thermometer

L 305 mm (30.5 cm), temp. range -50/50 °C

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$63.70

$63.70

PRICE WITHOUT NATIONAL TAXES

Estimated to ship onJune 02, 2025



Select a Size

Change View
1 EA
$63.70

About This Item

UNSPSC Code:
41112303
NACRES:
NB.79

$63.70

PRICE WITHOUT NATIONAL TAXES

Estimated to ship onJune 02, 2025


packaging

pack of 1 ea

manufacturer/tradename

HB Instruments B60760-1500

parameter

-50/50 °C temp. range

L

305 mm (30.5 cm)

Looking for similar products? Visit Product Comparison Guide

General description

These thermometers contain an organic liquid except Z257419 which is filled with a clear Toluene liquid. Total-immersion. 1° divisions for use in general-laboratory, low-temperature applications.

related product

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service