Skip to Content
Merck
All Photos(1)

Key Documents

CLS6542

Corning® Thermowell PCR 8 well strip tubes with caps

1 × 8 PCR tube strips, 0.2 mL, clear

Synonym(s):

0.2 mL PCR tubes, 1 x 8 strip tubes, 8 well strip tubes, PCR tubes

Sign Into View Organizational & Contract Pricing

Select a Size

300 EA
$652.00

$652.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
300 EA
$652.00

About This Item

UNSPSC Code:
41103037
NACRES:
NB.14

$652.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

conical bottom tube
conical polypropylene tube
polypropylene cap

sterility

non-sterile

feature

RNase and DNase free

packaging

case of 300
pack of 60

manufacturer/tradename

Corning 6542

technique(s)

PCR: suitable

capacity

0.2 mL

tube O.D.

0.211 in.

color

clear

fitting

cap (push fit)

suitability

suitable for (PCR applications)

Looking for similar products? Visit Product Comparison Guide

General description

  • Tube strips consist of eight 0.2 mL tubes connected together
  • Cap strips are packaged with tube strips for convenience
  • Made of thin wall polypropylene and designed for precise fit in heat blocks to optimize heat transfer
  • Certified DNase- and RNase-free
  • Autoclavable at 121°C

Legal Information

Corning is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service