Skip to Content
Merck
All Photos(1)

Key Documents

CLS6120P30

Corning® plain funnel, reusable

polypropylene

Synonym(s):

conical funnel, squibb separatory funnels

Sign Into View Organizational & Contract Pricing

Select a Size

24 EA
$117.00

$117.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
24 EA
$117.00

About This Item

UNSPSC Code:
41121809
NACRES:
NB.43

$117.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

polypropylene

description

with short stem

packaging

pack of 24 ea

manufacturer/tradename

Corning 6120P-30

diam.

30 mm

stem L × H × O.D.

25 mm × 45 mm × 1.5 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Durable polypropylene funnels are translucent and allow safe and easy transfers of solids or liquids from one vessel to another.

Legal Information

Corning is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service