Skip to Content
Merck
All Photos(1)

Key Documents

BR148245

BRAND® funnel with internal fluting

diam. 180 mm, stem diam. × L 14 mm × 143 mm

Synonym(s):

Funnels

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$34.00

$34.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1 EA
$34.00

About This Item

UNSPSC Code:
41121809
NACRES:
NB.43

$34.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

manufacturer/tradename

BRAND 148245

diam.

180 mm

stem diam. × L

14 mm × 143 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

The BRAND® Funnel with Internal Fluting is designed for efficient liquid transfer and filtration in laboratory settings. Made from high-quality polypropylene (PP), this funnel features a short, wide stem that enhances flow rates and minimizes the risk of clogging. The internal fluting allows for improved liquid movement, ensuring a smooth and rapid transfer of substances.

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service