Skip to Content
Merck
All Photos(1)

Key Documents

CLS431470

Corning® 15 mL centrifuge tubes

15 mL centrifuge tubes, polypropylene, conical bottom w/ no cap, sterile, natural, 500/cs

Synonym(s):

15 ml centrifuge tubes, centrifuge tubes, polypropylene centrifuge tubes

Sign Into View Organizational & Contract Pricing

Select a Size

500 EA
$136.00

$136.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
500 EA
$136.00

About This Item

UNSPSC Code:
41121703
NACRES:
NB.14

$136.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

conical bottom tube
polypropylene

sterility

sterile

feature

RCF 12000 × g
cap: no
disposable
graduations 1.5 ‑ 14.5 mL
self-standing: no

packaging

pack of 25
case of 500

manufacturer/tradename

Corning 431470

parameter

12000 × g max. RCF

O.D. × L

17.5 mm × 118.5 mm

capacity

15 mL

color

clear
natural

Looking for similar products? Visit Product Comparison Guide

General description

Corning® disposable 15 mL centrifuge tubes are available as clear polyethylene terephthalate (PET) tubes with a traditional plug seal cap or polypropylene (PP) tubes with either plug seal caps or the new CentriStar caps.

The CentriStar cap has a easy-on/easy-off top and offers advanced ergonomics with its wider knurls and roll-over edge design. All tubes come in a variety of packaging options.

  • Sterile, certified nonpyrogenic and DNase-/RNase-free
  • Black printed graduations and a large white marking spot
  • Maximum RCF for PET tubes is 3,600xg

Legal Information

CentriStar is a trademark of Corning, Inc.
Corning is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service