Skip to Content
Merck
All Photos(1)

Key Documents

CLS430771

Corning® bottle-top vacuum filter system

Nylon membrane, pore size 0.2 μm, membrane area 19.6 cm2, filter capacity 250 mL

Synonym(s):

bottle top filters, laboratory filters, vacuum system filters

Sign Into View Organizational & Contract Pricing

Select a Size

12 EA
$151.00

$151.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
12 EA
$151.00

About This Item

UNSPSC Code:
41104914
NACRES:
NB.24

$151.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

Nylon membrane
high-density polyethylene cap (plug seal)
polystyrene housing

sterility

sterile

feature

cap plug seal
graduations

packaging

pack of 1
case of 12
pkg of (individually wrapped system)

manufacturer/tradename

Corning 430771

bottle capacity

250 mL

filter capacity

250 mL

funnel capacity

250 mL

membrane area

19.6 cm2

neck diam.

45 mm

color

orange cap

pore size

0.2 μm

fitting

GL 45 bottle neck

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

  • Nylon (NY) membranes are naturally hydrophilic, surfactant-free and offer the lowest extractables.
  • Receiver bottles feature easy grip sides for improved handling.
  • Additional storage bottles can be purchased to increase capacity.
  • Bottle caps are supplied sterile and individually packaged.
  • Angled hose connector simplifies vacuum line attachment.
  • Individually packaged, sterile and certified nonpyrogenic.
  • Each system has the membrane material and pore size printed on the unit and is color-coded by membrane type for easy product identification.
  • Expiration date appears on the filter funnel and shipping boxes.
  • Expiration date of the membrane is three years from the time the product is manufactured.
Corning® bottle-top vacuum filter systems feature a square filter support for improved filtering performance. These bottle top vacuum filter systems are designed for filtering and storing cell culture and/or tissue culture media, biological fluids and other aqueous solutions. The systems consist of a polystyrene receiver bottle and filter funnel with filter membrane and a polyethylene neck adaptor with hose connector.

Legal Information

Corning is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service