CLS3201
Corning® CellCube® Module 25-Layer with 21,250 cm 2 growth surface
Tissue Culture (TC)-treated surface, polystyrene (growth surface), sterile, case of 1 ×
Synonym(s):
cell culture vessel
Select a Size
$896.00
Estimated to ship onMay 30, 2025
Select a Size
About This Item
$896.00
Estimated to ship onMay 30, 2025
Recommended Products
material
polystyrene (growth surface)
square bottom flask
sterility
sterile
feature
cap: no
graduations: no
manufacturer/tradename
Corning 3201
packaging
case of 1 ×
surface area
21,250 cm2
working volume
1500 mL
binding type
Tissue Culture (TC)-treated surface
General description
- Each culture plate receives proprietary tissue culture treatment prior to assembly to ensure dense, uniform cell growth
- These CellCube Modules provide: a series of parallel, polystyrene plates joined to create thin, sealed, laminar flow spaces between adjacent plates
- 21,250 cm2 polystyrene growth surface optimally treated for the growth of attachment dependent cells
- A perfused environment which more closely simulates in vivo conditions and reliably distributes nutrients and oxygen
- An integral, encapsulated, sterile, single-use device that is 100% pressure-hold tested before shipment
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service