Skip to Content
Merck
All Photos(1)

Key Documents

CLS11495

Corning® Erlenmeyer flask, with aseptic connector

volume 3 L, I.D. 1/4 in., sterile

Synonym(s):

Corning container

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$467.00
2 EA
$780.00

$467.00


Estimated to ship onApril 13, 2025



Select a Size

Change View
1 EA
$467.00
2 EA
$780.00

About This Item

UNSPSC Code:
41122104
NACRES:
NB.43

$467.00


Estimated to ship onApril 13, 2025


material

flat bottom flask
polycarbonate
polypropylene cap

description

plain

sterility

sterile

feature

cap: no
C-Flex tubing

packaging

case of 2

manufacturer/tradename

Corning 11495

I.D.

1/4 in.

capacity

3 L

volume

3 L
3000 mL

fitting

male luer lock

Looking for similar products? Visit Product Comparison Guide

Other Notes

Legal Information

Corning is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service