Skip to Content
Merck
All Photos(2)

Key Documents

CLS10034

Corning® CellBIND® Surface HYPERFlask® cell culture vessels

surface area 1720 cm2, M flask, bar coded, designed for manual cell culture applications, bag of 4, case of 24

Synonym(s):

Corning cell culture flasks, cell culture flasks, cell culture vessels, tissue culture flasks

Sign Into View Organizational & Contract Pricing

Select a Size

24 EA
$4,820.00

$4,820.00


Estimated to ship onMarch 15, 2025



Select a Size

Change View
24 EA
$4,820.00

About This Item

UNSPSC Code:
41122104
NACRES:
NB.13

$4,820.00


Estimated to ship onMarch 15, 2025


material

cap (plug seal)
flat cap
polystyrene
rectangular bottom flask
rectangular flask
straight neck

description

Disposable, intended for one-time use only

sterility

sterile; γ-irradiated

feature

cap
graduations: no

packaging

case of 24
bag of 4

manufacturer/tradename

Corning 10034

maximum volume

560 mL

surface area

1720 cm2

working volume

560 mL

binding type

CellBIND® surface

compatibility

designed for manual cell culture applications

Looking for similar products? Visit Product Comparison Guide

General description

Introducing the new High Yield PERformance Flask Manual (HYPERFlask M) cell culture vessel. The HYPERFlask M vessel is specifically designed for manual use. Originally, the HYPERFlask cell culture vessel was developed for automation. Due to its popularity for use on the bench top, Corning has redesigned the HYPERFlask M vessel with new features to suit a variety of cell culture applications.

NEW Ergonomic Cap: smooth texture on liner cap allows more ergonomic closing and opening of vessel by operator
NEW Adaptor Grid: new design allows for faster filling and emptying while reducing foam generation
NEW Serial Number: each individual flask is traceable by a serial number that can be read by the unaided eye or by a handheld bar code reader
Made with USP Class VI Materials: molded and assembled in a Certified Class 100,000 clean room
Sterile: gamma irradiated to sterility assurance level (SAL) 10-6
Clean Room Packaging: each pack is double bagged.
Innovative 10 Layer Design: 10 interconnected polystyrene growth surfaces
Optimal Growth: Corning CellBIND Surface treated gas permeable polystyrene for superior cell attachment and growth
Increase Cell Yield: 10 -fold higher cell yield increases productivity and capacity
Time and Space Savings: Reduce processing time and incubator storage space by handling one flask compared to 10 traditional 175 cm2 flasks

Legal Information

CellBIND is a registered trademark of Corning, Inc.
Corning is a registered trademark of Corning, Inc.
HYPERFlask is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service