Skip to Content
Merck
All Photos(1)

Documents

C6442

Sigma-Aldrich

Nalgene® rectangular carboy

nominal capacity 20 L (5 gal), Style 2211, autoclavable: no

Synonym(s):

carboys, nalgene carboys

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121820
NACRES:
NB.35

material

high-density polyethylene Carboy
polypropylene screw closure
polypropylene screw closure

feature

autoclavable: no

packaging

pack of 1 ea

manufacturer/tradename

Nalgene 2211-0050

L × W × H

12 1/2 in. (318 mm) × 8 5/8 in. (219 mm) × 15 in. (381 mm)

nominal capacity

20 L (5 gal)

Looking for similar products? Visit Product Comparison Guide

General description

Molded-in graduations in liters and gallons. Built-in shoulder loops with a stainless steel bail handle attached. Wide-mouth opening (100 mm)

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service