Skip to Content
Merck
All Photos(1)

Key Documents

C3817

Nalgene® round carboy, with handles

nominal capacity 20 L (5.5 gal), low-density polyethylene

Synonym(s):

carboys, nalgene carboys

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$270.00

$270.00


Estimated to ship onMay 28, 2025



Select a Size

Change View
1 EA
$270.00

About This Item

UNSPSC Code:
41121820
NACRES:
NB.35

$270.00


Estimated to ship onMay 28, 2025


material

low-density polyethylene
white polypropylene screw closure

packaging

pack of 1 ea

manufacturer/tradename

Nalgene 2210-0050

H × D

20 7/8 in. (528 mm) × 11 3/8 in. (287 mm)

nominal capacity

20 L (5.5 gal)

Looking for similar products? Visit Product Comparison Guide

General description

Graduated in 1 gal and 5 L increments. 83B (83 mm) closure.

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service