Skip to Content
Merck
All Photos(1)

Key Documents

BR782876

BRAND® Insert-Single 13mm for 24-/6-well BRANDplates®

smooth-walled, PET membrane, pore size 8 μm

Sign Into View Organizational & Contract Pricing

Select a Size

48 EA
$540.00

$540.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
48 EA
$540.00

About This Item

UNSPSC Code:
41122107
NACRES:
NB.22

$540.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

PET membrane

description

cellGrade(TM) plus

sterility

sterile

packaging

pack of 48 ea (induvidullay packed)

manufacturer/tradename

BRAND 782876

size

6 well

pore size

8 μm

binding type

non-treated surface

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Innovative cell culture plates and inserts for manual and automatic cell and tissue culture. The BRANDplates® Insert System, developed in conjunction with the Fraunhofer company, offers an innovative expansion to BRAND′s existing cell culture product range. It consists of two different cell culture plates and two designs of cell culture inserts that can be combined in different configurations.PS cellGrade plus surface, sterile, strip of 4 inserts (divisible).BIO-CERT® CELL CULTURE QUALITY: Free of human DNA, RNase, DNase, Pyrogens and non cytotoxic

Legal Information

BIO-CERT is a registered trademark of BRAND GMBH + CO KG
BRAND is a registered trademark of BRAND GMBH + CO KG
BRANDplates is a registered trademark of BRAND GMBH + CO KG
cellGrade is a trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service